Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purchase Order Book, 8-3/8 x 10-3/16

  • Mfr # TOP46146

  • Zoro # G9454952


product price: $18.68
/ea

Key Features

Number of Duplicates
2-Part Carbonless
Length
11 in
Sub-Category
Bookkeeping Forms
Height
10-3/16"
Includes
Consecutively numbered purchase orders and numbered lines help with record keeping. 22 Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP46146
Zoro #
G9454952
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11 in
Height
10-3/16"
Width
8 3/8 in
Form Size
8.38 x 10.19

Details

Number of Duplicates
2-Part Carbonless
Item
Purchase Order Book
Sub-Category
Bookkeeping Forms
Includes
Consecutively numbered purchase orders and numbered lines help with record keeping. 22 Lines
Number of Sheets
50
Paper Color
Canary
Carbon Copies
Yes
Material
Carbonless Duplicate
Color
Blue, White
Type
2-Part Carbonless Duplicate
Features
22 Lines
Style
Forms
Numbering
Preprinted Top (Original); Write-In Top (Copy)
Dated/Undated
Undated
Format Indicator
Pad
Number of Entry Lines
22
Principal Heading(s)
Purchase Order
Binding Type
Glued
Print and Ruling Color
Blue
Numbering Color
Blue; Red
Punching
Bottom: Two-Hole

Description

Purchase Order Book, Length 11 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 8 3/8 in, Includes Consecutively numbered purchase orders and numbered lines help with record keeping. 22 Lines, Number of Sheets 50, Paper Color Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.