Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP46259
Zoro #
G2308531
UPC #
025932462597
Country of Origin
Mexico
Dimensions
Width
5 1/2 in
Length
7 7/8 in
Details
Item
Receiving Record Book
Number of Duplicates
2-Part Carbonless
Paper Color
Blue, White
Includes
12 Entries Per Form, Columns for Quantity, Space for Remarks and Conditions, Stock Number and Description
Sub-Category
Shipping and Receiving Forms
Number of Sheets
50
Carbon Copies
Yes
Material
Carbonless Duplicate
Color
Blue, White
Type
2-Part Carbonless Duplicate
Description
Receiving Record Book, Length 7 7/8 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 5 1/2 in, Includes 12 Entries Per Form, Columns for Quantity, Space for Remarks and Conditions, Stock Number and Description, Number of Sheets 50, Paper Color Blue, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.