Zoro Homepage

Sales Order Book, 5-9/16x 7-15/16

  • Mfr # TOP46500

  • Zoro # G2308525


product price: $12.35
/ea

Key Features

Length
7 7/8 in
Height
7-15/16"
Paper Color
Canary
Number of Duplicates
2-Part Carbonless
Sub-Category
Bookkeeping Forms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP46500
Zoro #
G2308525
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7 7/8 in
Height
7-15/16"
Width
5 5/8 in
Form Size
7.94 x 5.56

Details

Paper Color
Canary
Number of Duplicates
2-Part Carbonless
Sub-Category
Bookkeeping Forms
Item
Sales Order Book
Number of Sheets
50
Includes
17 Entries Per Form, Order Forms Consecutively Numbered, Unheaded Columns for Customizing to Specific Needs
Carbon Copies
Yes
Material
Carbonless Duplicate
Type
2-Part Carbonless Duplicate
Color
Blue, Canary
Style
Forms
Numbering Color
Red
Dated/Undated
Undated
Punching
Bottom: Two-Hole
Binding Type
Glued
Format Indicator
Pad
Number of Entry Lines
17
Print and Ruling Color
Blue
Numbering
Preprinted Top

Description

Sales Order Book, Length 7 7/8 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 5 5/8 in, Includes 17 Entries Per Form, Order Forms Consecutively Numbered, Unheaded Columns for Customizing to Specific Needs, Number of Sheets 50, Paper Color Blue, Canary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.