Second Nature Recycled Ruled Pads, Narrow Rule, 50 Canary-Yellow 5 x 8 Sheets, PK12

  • Mfr # TOP74840

  • Zoro # G5564212


product price:  $30.25
/pk 12, $2.52/ea

Key Features

Sheet Size
5 in x 8 in
Paper Color
Canary-Yellow
Number of Sheets
50
Recycled Content
100 %
Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOP74840
Zoro #
G5564212
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
5 in x 8 in
Pad-Spine Width
5"
Sheet Ruling Size
1/4"
Pad Length
8"
Pocket Sized
Yes

Details

Paper Color
Canary-Yellow
Number of Sheets
50
Recycled Content
100 %
Cover Color
Yellow
Backing
30 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
General Purpose Pads
Features
Pocket-Sized Indicator
Binding
Sewn
Rule
Narrow Rule
Number of Carbon Sheets
0
Pages Numbered
No
Margin
Yes
Total Number of Sheets
600
Pad-Binding Details
Double-Stitched
Note-Rule Lines per Sheet
22
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
15 lb Bond
Weight
2.282 lbs
Sheet-Ruling Color
Blue
Number of Subjects/Sections
1
Sheet Color
Canary-Yellow
Pad-Binding Type
Sewn
Back-Cover Material
30-pt. Chipboard
Sheet Rule/Format Type
Narrow Rule
Sheet Perforation Details
Letr-Trim® Perforation
Color Family - Clipboard
Yellow
Cover Material
30-pt. Chipboard

Description

TOPS Second Nature® Recycled Writing Pads have paper made from recycled fiber. Smooth perforated sheets provide a satisfying writing surface for your favorite pens. Convenient multipacks help you stock up for home and office.


  • TOPSTM Second Nature® Recycled Writing Pads have paper made from 100% recycled fiber. Smooth perforated sheets provide a satisfying writing surface for your favorite pens. Convenient multipacks help you stock up for home and office.
  • Paper made from post-consumer recycled fiber.
  • Everyday-weight sheets provide a satisfying writing surface.
  • Perforated pages detach easily to keep notes organized and neat.
  • Ideal for quick notes and meetings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.