
Time Clock Cards, Replacement for 30/1912R/10-800292, One Side, 3.5 x 9, 100PK
Mfr # 12563
Zoro # G323333943
product price:Â $6.45
/pk 100, $0.06/eaKey Features
Column Headers
Day, Extra Time, In, Name, No., Out, Regular Time, Total
Width
3-1/2 in
Height
9 in
Time Period
Weekly
For Use With
Acroprint 125R, 150R, 175, Cincinnati 1000, 10000, Simplex KCF, KCG, JCG, JCP, 2500, Stromberg 250R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12563
Zoro #
G323333943
UPC #
25932125638
Country of Origin
Mexico
Dimensions
Width
3-1/2 in
Height
9 in
Details
Column Headers
Day, Extra Time, In, Name, No., Out, Regular Time, Total
Time Period
Weekly
For Use With
Acroprint 125R, 150R, 175, Cincinnati 1000, 10000, Simplex KCF, KCG, JCG, JCP, 2500, Stromberg 250R
Number of Sides
1
Number of Cards
100
Item
Time Clock Card
Description
Equivalent to time clock manufacturers time cards. 143-lb tag stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.