This item is Discontinued.

Tops Tops 63090 Prism Plus Colored Jr. Legal Pads  5 x 8  Green  50-Sheet Pads  12 Pack 63090

This item is Discontinued.

Tops

Tops 63090 Prism Plus Colored Jr. Legal Pads 5 x 8 Green 50-Sheet Pads 12 Pack (Discontinued)

Mfr # 63090
Zoro # G603894928
UPC # 025932630903
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63090
Zoro #
G603894928
UPC #
025932630903
Country of Origin
China

Dimensions

Sheet Size
5" x 8"
Width
5"
Height
8"
Thickness
2.5"

Details

Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Unpunched
Total Number of Sheets
50
Color
Green
Binding Type
Strip
Series
Prism+
Sheet Color
Green

Description

  • This writing pad has pastel colored sheets and an extra heavy chipboard back.
  • Letr-Trim perforated sheets.
  • 50 sheets per pad.
  • Sheet Size: 5" x 8".
  • Ruling: Jr. Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Pastel Green.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 22.
  • Backing: Chipboard.
  • Backing: 60 pt.
  • Height [Nom]: 8".
  • Width [Nom]: 5".
  • Compliance Standards: SFI Certified.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Total Recycled Content Percent [Nom]: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.