This item is Discontinued.

Tops Tops 63190 Prism Plus Colored Writing Pads  Legal Rule  Ltr  GN  50-Sheet Pads  12 Pack 63190

Tops 63190 Prism Plus Colored Writing Pads Legal Rule Ltr GN 50-Sheet Pads 12 Pack (Discontinued)

  • Mfr # 63190
  • Zoro # G403894791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63190
Zoro #
G403894791
UPC #
025932631900
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 11 3/4"
Width
8.5"
Thickness
2.5"
Height
11.75"

Details

Item
Legal Pad
Color
Green
Paper Weight
16 lb
Total Number of Sheets
50
Features
Unpunched
Binding Type
Strip
Series
Prism+
Binding Location
Top
Sheet Color
Green

Description

  • This writing pad has pastel colored sheets and an extra heavy chipboard back.
  • 50 sheets per pad.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Pastel Green.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 28.
  • Backing: Chipboard.
  • Backing: 60 pt.
  • Height [Nom]: 11 3/4".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Total Recycled Content Percent [Nom]: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.