Tops 74890 Second Nature Recycled Pad Jr. Lgl/Margin Rule Ltr Canary 50-Sheet Dz

  • Mfr # 74890

  • Zoro # G703756096


product price:  $91.35
/ea
Free Shipping & Returns

Key Features

Sheet Size
8-1/2" x 11-3/4"
Paper Color
Canary
Number of Sheets
50
Recycled Content
100%
Binding Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74890
Zoro #
G703756096
UPC #
25932748905
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11-3/4"

Details

Paper Color
Canary
Number of Sheets
50
Recycled Content
100%
Binding Location
Top
Paper Weight
15 lb
Item
Legal Pad
Features
Easy Tear, Perforated, Resist Bleed-through
Sheet Color
Canary
Margin Color
Red
Front Lines Space
0.34 in
Margin Left Space
1-1/4 in
Series
Second Nature
Recycled
Yes
Certifications
Sustainable Forestry Initiative (SFI)

Description

  • Recycled ruled pad has perforated pages with red margin rules.
  • 50 sheets per pad.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Legal/Red Margin.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Canary.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Ruling Color(s): Blue/Red.
  • Binding: Double-Stitched.
  • Lines Per Page [Nom]: 28.
  • Backing: 30 pt.
  • Backing: Chipboard.
  • Height [Nom]: 11 3/4".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 35 %.
  • Total Recycled Content Percent [Nom]: 50 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.