This item is Discontinued.

Tops Tops 99612 Double Docket Ruled Pads  Narrow Rule  Ltr  White 100-Sheet Pads Pack of 4 99612

Tops 99612 Double Docket Ruled Pads Narrow Rule Ltr White 100-Sheet Pads Pack of 4 (Discontinued)

  • Mfr # 99612
  • Zoro # G703895306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99612
Zoro #
G703895306
UPC #
25932996122
Country of Origin
China

Description

  • Double-sized for extra-large jobs.
  • Rigid back for writing support.
  • Letr-Trim perforation for clean tear-out.
  • Double-stitched top.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Narrow.
  • Number of Sheets per Pad [Nom]: 100.
  • Paper Color(s): White.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Double-Stitched.
  • Lines Per Page [Nom]: 39.
  • Backing: Rigid.
  • Backing: 60 pt.
  • Height [Nom]: 11".
  • Width [Nom]: 8 1/2".
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.