Zoro Homepage
This item is Discontinued.
Tops Tops 99622 Assorted Fluorescent Color Memo Sheets  4 x 6  500 Sheets 99622

Tops 99622 Assorted Fluorescent Color Memo Sheets 4 x 6 500 Sheets (Discontinued)

  • Mfr # 99622
  • Zoro # G503895308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99622
Zoro #
G503895308
UPC #
25932996221
Country of Origin
United States

Description

Bright fluorescent color paper gets attention.
  • Paper Color(s): Assorted.
  • Sheets Per Unit [Nom]: 500.
  • Assortment: Blue.
  • Assortment: Orange.
  • Assortment: Yellow.
  • Assortment: Pink.
  • Assortment: Lime.
  • Size: 4 x 6.
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.