Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tops Voice Mail Log Book, 8.5x8-1/4 44165

Voice Mail Log Book, 8.5x8-1/4 (Discontinued)

  • Mfr # 44165
  • Zoro # G7202566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44165
Zoro #
G7202566
UPC #
025932441653
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 8.25 in
Form Size
4 x 1.14

Details

Item
Voice Mail Log Book,8.5x8-1/4
Color
White
Weight
0.533 lbs
Number of Sheets
14 Forms per Page
Style
Forms
Paper Color
White
Format
Horizontal/Vertical: Two Across, Seven Down
Number of Duplicates
One-Part (No Copies)
Forms per Pad/Book
1400
Product Type
Memo/Message
Principal Heading(s)
Date; Name/Number
Print and Ruling Color
Blue
Number of Entry Lines
14
Format Indicator
Book
Binding Type
Spiral Coil
Number of Columns
2
Dated/Undated
Undated
Number of Forms
1400

Description

Voice Mail Log Book,8.5x8-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.