Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Writing Pad, Top, Gold

  • Mfr # TOP20011

  • Zoro # G222440964


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOP20011
Zoro #
G222440964
UPC #
074319200116
Country of Origin
United States

Description

Writing Pad, Cover Color Not Applicable, Cover Material Not Applicable, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 50, Sheet Size 8 1/2 in x 11 in, Rule Legal, Paper Color Gold, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.