This item is Discontinued.

Tor Front Rear Suspension Stabilizer Bar Link Kit For Volvo XC90 S60 V70 XC70 S80 KTR-102109

Front Rear Suspension Stabilizer Bar Link Kit For Volvo XC90 S60 V70 XC70 S80 (Discontinued)

  • Mfr # KTR-102109
  • Zoro # G212290036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-102109
Zoro #
G212290036
UPC #
827098663906
Country of Origin
Unknown

Description

TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability


  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Forged, CNC-machined shell leads to high-quality, precision-made performance and additional strength
  • Part Reference Numbers : BK80501 SL45015PR SL45015XL SL45015 GK80501 MK80501 K80501 1880501 2651788 TK80501
  • Kit Includes: 2x Front Suspension Stabilizer Bar Link Kit (Both Side) + 2x Rear Suspension Stabilizer Bar Link Kit (Both Side)
  • Part Reference Numbers : 523-121 SL45015 GK80501 MK80501 K80501 1880501 2651788 TK80501 523-115 SL45045 GK80425 MK80425 K80425 1880447 2651702 TK80425

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.