This item is Discontinued.

Tor Rear Suspension Control Arm & Ball Joint Pair For Toyota RAV4 Lexus NX200t NX300 NX300h KTR-101587

This item is Discontinued.

Tor

Rear Suspension Control Arm & Ball Joint Pair For Toyota RAV4 Lexus NX200t NX300 NX300h (Discontinued)

Mfr # KTR-101587
Zoro # G412226729
UPC # 827098658735
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTR-101587
Zoro #
G412226729
UPC #
827098658735
Country of Origin
Taiwan, Province of China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full-ball type studs use cold-formed manufacturing to reduce imperfections and hold the tightest of tolerances
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Forged, CNC-machined shell leads to high-quality, precision-made performance and additional strength
  • Kit Includes: 2x Rear Lower Forward Suspension Control Arm and Ball Joint Assembly (Both Side)
  • Part Reference Numbers : 524-011 CB74775 MS861233 CMS861233 K621848 RK621848 2608202 TK621848 CK621848

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.