Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balance Scale, 30kg/60 lb., 19 in.D

  • Mfr # BA30

  • Zoro # G2447247


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA30
Zoro #
G2447247
UPC #
728028234602
Country of Origin
Poland

Dimensions

Weighing Surface Depth
15 13/16 in
Weighing Surface Width
19 5/16 in
Overall Width
25 5/8 in
Overall Length
15 13/16 in
Overall Height
29 1/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
60 lb
Scale Graduations
0.02 lb
Scale Display
LED
Includes
AC Adapter
Washdown
Not Washable
Item
Floor Scale
Scale Readability
10g/0.02 lb.
Power Unit
12V DC
Application Modes
Check Weighing
Housing Material
Stainless Steel
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Readability
0.02 lb
Power Source
AC Adapter
Repeatability
0.002 g
Stabilization Time
4 sec
Display Type
LED
Product Type
Floor Scale
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 60 lb, Scale Graduations 0.02 lb, Scale Display LED, Weighing Surface Depth 15 13/16 in, Weighing Surface Width 19 5/16 in, Overall Length 15 13/16 in, Overall Width 25 5/8 in, Overall Height 29 1/8 in, Application Modes Check Weighing, Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Includes AC Adapter, Weighing Units lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.