Zoro Homepage

Balance Scale, 6000g/15 lb., Digital

  • Mfr # BA6M

  • Zoro # G2447265


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
g
Scale Graduations
2 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA6M
Zoro #
G2447265
UPC #
728028234572
Country of Origin
Poland

Dimensions

Weighing Surface Depth
11 13/16 in
Weighing Surface Width
11 13/16 in
Overall Width
17 5/16 in
Overall Length
11 13/16 in
Overall Height
16 5/16 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
15 lb
Scale Graduations
2 g
Scale Display
LED
Includes
AC Adapter
Washdown
Not Washable
Scale Connection Ports
RS-232
Power Unit
12V DC
Scale Readability
2g
Item
Floor Scale
Housing Material
Stainless Steel
Application Modes
Check Weighing
Platform Material
Stainless Steel
Repeatability
0.0005 g
Readability
0.005 lb
Power Source
AC Adapter
Stabilization Time
3 sec
Display Type
LED
Product Type
Floor Scale
Scale Mechanism
Digital

Description

Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 15 lb, Scale Graduations 2 g, Scale Display LED, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 11 13/16 in, Overall Length 11 13/16 in, Overall Width 17 5/16 in, Overall Height 16 5/16 in, Application Modes Check Weighing, Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Includes AC Adapter, Weighing Units g

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.