Zoro Homepage

Bench Scale, 15kg/30 lb., 8-29/32 in.W

  • Mfr # BA15

  • Zoro # G2447159


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Scale Graduations
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA15
Zoro #
G2447159
UPC #
728028234770
Country of Origin
Poland

Dimensions

Weighing Surface Depth
9 3/4 in
Weighing Surface Width
6 1/2 in
Overall Width
9 3/4 in
Overall Length
9 5/16 in
Overall Height
2 5/8 in
Overall Depth
9 1/4 in
Cord Length
9 1/2 in
Weighing Surface Height
1/4 in
Display Character Height
1 in

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Scale Display LCD, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 6 1/2 in, Weight Capacity 30 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 5 g, Overall Width 9 3/4 in, Overall Depth 9 1/4 in, Overall Height 2 5/8 in, Weighing Surface Height 1/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.