Zoro Homepage

Bench Scale, 15kg/30 lb., Digital

  • Mfr # BA15U

  • Zoro # G2447186


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
30 lb, 15 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA15U
Zoro #
G2447186
UPC #
728028234664
Country of Origin
Poland

Dimensions

Weighing Surface Depth
9 3/4 in
Weighing Surface Width
10 1/4 in
Overall Width
10 1/4 in
Overall Length
9 13/16 in
Overall Height
4 3/8 in
Overall Depth
9 7/8 in
Weighing Surface Height
4 1/4 in
Cord Length
9 1/2 in
Display Character Height
1 3/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
30 lb, 15 kg
Scale Graduations
5 g
Scale Display
LED
Includes
AC Adapter
Washdown
No
Scale Connection Ports
RS-232
Power Unit
12V DC
Platform Material
Stainless Steel
Application Modes
Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units)
Housing Material
Stainless Steel
Scale Readability
5g
Item
Bench Scale
Color
Gray
Standards
OIML
Scale Use Location
Office; Shipping; Warehouse
Scale Application
General Purpose, Industrial
Basic Power Source
Electric
Scale Functions
Animal/Dynamic Weighing, Auto-Tare, Check Weighing, Filtering, Min/Max Indication, Parts Counting, Percent Weighing, Recipe Making, Tare Storing, Totalizing
Voltage
12V DC
Body Material
Stainless Steel
Calibration Certificate
No Certificate
Scale Type
General Purpose, Industrial
Bench Scale Type
General Purpose
Interface
RS232
Weight Capacity
30 lb
Plug Type
Two Prong
Weighing Surface Material
Stainless Steel
Display Type
LCD
Number of Display Characters
6
Scale Features
Leveling System, Opto-Isolator, Remote Mount Indicator, RS232

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Scale Display LED, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 10 1/4 in, Weight Capacity 30 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 5 g, Overall Width 10 1/4 in, Overall Depth 9 7/8 in, Overall Height 4 3/8 in, Weighing Surface Height 4 1/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.