Zoro Homepage

Bench Scale, 2100g, Digital

  • Mfr # BTA2100

  • Zoro # G2447369


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2,100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA2100
Zoro #
G2447369
UPC #
-
Country of Origin
Poland

Dimensions

Weighing Surface Depth
4 7/8 in
Weighing Surface Width
5 11/16 in
Overall Width
9 5/8 in
Overall Length
6 7/8 in
Overall Height
3 1/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2,100 g
Scale Graduations
0.1 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Application Modes
Check Weighing
Platform Material
Stainless Steel
Scale Connection Ports
RS-232, USB Ports
Housing Material
Die-Cast Metal
Scale Readability
0.1g
Item
Compact Bench Scale
Power Unit
12V DC
Repeatability
0.2 g
Power Source
Battery
Readability
0.1 g
Stabilization Time
3 sec
Linearity
0.2 g
Display Type
LCD
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,100 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 4 7/8 in, Weighing Surface Width 5 11/16 in, Overall Length 6 7/8 in, Overall Width 9 5/8 in, Overall Height 3 1/8 in, Application Modes Check Weighing, Power Unit 12V DC, Scale Connection Ports RS-232, USB Ports, Platform Material Stainless Steel, Housing Material Die-Cast Metal, Includes AC Adapter, Weighing Units g

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.