Zoro Homepage

Bench Scale, 3000g/6 lb., 8-29/32 in.W

  • Mfr # BA3

  • Zoro # G2447177


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Scale Graduations
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA3
Zoro #
G2447177
UPC #
728028234756
Country of Origin
Poland

Dimensions

Weighing Surface Depth
9 3/4 in
Weighing Surface Width
6 1/2 in
Overall Width
9 3/4 in
Overall Length
9 5/16 in
Overall Height
2 5/8 in
Overall Depth
9 1/4 in
Weighing Surface Height
1/4 in
Cord Length
9 1/2 in
Display Character Height
1 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
6 lb, 3,000 g
Scale Graduations
1 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Scale Connection Ports
RS-232, USB
Housing Material
Plastic
Scale Readability
1g
Item
Bench Scale
Application Modes
Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units)
Power Unit
12V DC
Platform Material
Stainless Steel
Color
White
Body Material
ABS, Stainless Steel
Number of Display Characters
6
Scale Application
General Purpose, Industrial
Weight Capacity
6 lb
Interface
RS232, USB
Plug Type
Two Prong
Calibration Certificate
No Certificate
Scale Functions
Animal/Dynamic Weighing, Auto-Tare, Check Weighing, Filtering, Min/Max Indication, Parts Counting, Percent Weighing, Recipe Making, Tare Storing, Totalizing
Weighing Surface Material
Stainless Steel
Basic Power Source
Electric
Scale Features
Backlit LCD, Leveling System, RS232, USB
Scale Use Location
Office; Shipping; Warehouse
Voltage
12V DC
Scale Type
General Purpose, Industrial
Display Type
LCD
Bench Scale Type
General Purpose

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Scale Display LCD, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 6 1/2 in, Weight Capacity 6 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 1 g, Overall Width 9 3/4 in, Overall Depth 9 1/4 in, Overall Height 2 5/8 in, Weighing Surface Height 1/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.