Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, 300kg/600 lb., Digital

  • Mfr # BAH300

  • Zoro # G2447107


product price: $2,074.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
600 lb, 300 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH300
Zoro #
G2447107
UPC #
-
Country of Origin
Poland

Dimensions

Weighing Surface Depth
23 5/8 in
Weighing Surface Width
19 3/4 in
Overall Width
26 1/4 in
Overall Length
23 45/64 in
Overall Height
27 1/4 in
Overall Depth
23 3/4 in
Cord Length
16 ft
Weighing Surface Height
5 1/8 in
Display Character Height
1 3/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
600 lb, 300 kg
Scale Graduations
100 g
Scale Display
LED
Includes
AC Adapter
Washdown
Yes
Item
Bench Scale
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Scale Connection Ports
RS-232, USB
Power Unit
12V DC
Scale Readability
100g/0.2 lb.
Application Modes
Animal/Dynamic Weighing, Check Weighing, IP65 Indicator, IP68 Load cell, Parts Counting, Percent Weighing, Weighing (7 Units)
Color
Gray
Standards
OIML
Scale Type
General Purpose, Industrial, Washdown
Scale Application
General Purpose, Industrial
Scale Use Location
Office; Shipping; Warehouse
Interface
RS232, USB
Bench Scale Type
General Purpose
Voltage
12V DC
Weight Capacity
600 lb
Weighing Surface Material
Stainless Steel
Scale Functions
Animal/Dynamic Weighing, Auto-Tare, Check Weighing, Filtering, Min/Max Indication, Parts Counting, Percent Weighing, Recipe Making, Tare Storing, Totalizing
Scale Features
Leveling System, Resistant to Water and Detergents, RS232, USB
Calibration Certificate
No Certificate
Plug Type
Two Prong
Display Type
LCD
Body Material
Stainless Steel
Number of Display Characters
6
Basic Power Source
Electric

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Washdown, Scale Display LED, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 600 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 100 g, Overall Width 26 1/4 in, Overall Depth 23 3/4 in, Overall Height 27 1/4 in, Weighing Surface Height 5 1/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.