Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, 60kg/150 lb., Digital

  • Mfr # BAH60

  • Zoro # G2447125


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
60 kg, 150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH60
Zoro #
G2447125
UPC #
728028234800
Country of Origin
Poland

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
19 3/4 in
Overall Width
25 5/8 in
Overall Length
15 13/16 in
Overall Height
29 1/8 in
Overall Depth
15 3/4 in
Weighing Surface Height
5 1/8 in
Cord Length
16 ft
Display Character Height
1 3/4 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, oz, oz t, ct, dwt, N
Capacity
60 kg, 150 lb
Scale Graduations
20 g
Scale Display
LED
Includes
AC Adapter
Washdown
Yes
Application Modes
Animal/Dynamic Weighing, Check Weighing, IP65 Indicator, IP68 Load cell, Parts Counting, Percent Weighing, Weighing (7 Units)
Power Unit
12V DC
Housing Material
Stainless Steel
Scale Connection Ports
RS-232, USB
Platform Material
Stainless Steel
Item
Bench Scale
Scale Readability
20g
Color
Gray
Standards
OIML
Interface
RS232, USB
Calibration Certificate
No Certificate
Scale Application
General Purpose, Industrial
Basic Power Source
Electric
Scale Functions
Animal/Dynamic Weighing, Auto-Tare, Check Weighing, Filtering, Min/Max Indication, Parts Counting, Percent Weighing, Recipe Making, Tare Storing, Totalizing
Number of Display Characters
6
Scale Use Location
Office; Shipping; Warehouse
Voltage
12V DC
Body Material
Stainless Steel
Display Type
LCD
Plug Type
Two Prong
Scale Type
General Purpose, Industrial, Washdown
Bench Scale Type
General Purpose
Weighing Surface Material
Stainless Steel
Scale Features
Leveling System, Resistant to Water and Detergents, RS232, USB
Weight Capacity
150 lb

Description

Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Washdown, Scale Display LED, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 150 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 20 g, Overall Width 25 5/8 in, Overall Depth 15 3/4 in, Overall Height 29 1/8 in, Weighing Surface Height 5 1/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.