Zoro Homepage

Digital Compact Bench Scale 200g Capacity

  • Mfr # AGN200

  • Zoro # G1880737


product price: $1,976.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, mg, oz, ozt, pwt
Scale Graduations
0.0001 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGN200
Zoro #
G1880737
UPC #
728028234411
Country of Origin
Poland

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 1/2 in
Overall Width
13 9/16 in
Overall Length
8 7/16 in
Overall Height
350 mm

Details

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, mg, oz, ozt, pwt
Capacity
200 g
Scale Graduations
0.0001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Housing Material
ABS (Upper), Die-Cast Metal
Item
Compact Bench Scale
Power Unit
AC Adapter
Application Modes
Animal Weighing, Check Counting, Check Weighing, Compounding, Display Hold, Parts Counting, Percent Weighing, SQC Process Control, Tare Setup, Totalization, Weighing
Platform Material
Stainless Steel
Scale Readability
0.0001g
Scale Connection Ports
RS-232, USB Ports
Stabilization Time
3 sec
Readability
0.0001 g
Power Source
AC Adapter
Linearity
0.0002 g
Repeatability
0.0001 g
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
LCD

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 200 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 8 7/16 in, Overall Width 13 9/16 in, Overall Height 350 mm, Application Modes Animal Weighing, Check Counting, Check Weighing, Compounding, Display Hold, Parts Counting, Percent Weighing, SQC Process Control, Tare Setup, Totalization, Weighing, Power Unit AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.