Zoro Homepage

Digital Compact Bench Scale 220g Capacity

  • Mfr # ATA220

  • Zoro # G2024246


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
220 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATA220
Zoro #
G2024246
UPC #
-
Country of Origin
Poland

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 11/16 in
Overall Width
11 7/16 in
Overall Length
7 5/16 in
Overall Height
3 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
220 g
Scale Graduations
0.001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Platform Material
Stainless Steel
Application Modes
Check Weighing, Compounding, Formulation, Parts Counting, Percentage Weighing, Weighing (8 Units)
Scale Connection Ports
Ethernet, RS-232, USB Ports
Item
Compact Bench Scale
Housing Material
ABS
Power Unit
12V DC
Scale Readability
0.001g
Power Source
AC Adapter
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 11/16 in, Overall Length 7 5/16 in, Overall Width 11 7/16 in, Overall Height 3 1/2 in, Application Modes Check Weighing, Compounding, Formulation, Parts Counting, Percentage Weighing, Weighing (8 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.