Zoro Homepage

Digital Compact Bench Scale 320g Capacity

  • Mfr # ATA320i

  • Zoro # G2024289


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
320 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATA320i
Zoro #
G2024289
UPC #
-
Country of Origin
Poland

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 11/16 in
Overall Width
11 7/16 in
Overall Length
7 5/16 in
Overall Height
3 1/2 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
320 g
Scale Graduations
0.001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Platform Material
Stainless Steel
Scale Connection Ports
Ethernet, RS-232, USB Ports
Scale Readability
0.001g
Housing Material
ABS
Application Modes
Check Weighing, Compounding, Formulation, Parts Counting, Percentage Weighing, Weighing (8 Units)
Power Unit
12V DC
Item
Compact Bench Scale
Power Source
AC Adapter
Display Type
LCD
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 11/16 in, Overall Length 7 5/16 in, Overall Width 11 7/16 in, Overall Height 3 1/2 in, Application Modes Check Weighing, Compounding, Formulation, Parts Counting, Percentage Weighing, Weighing (8 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.