Zoro Homepage

Digital Compact Bench Scale 4000g Capacity

  • Mfr # AG4000

  • Zoro # G2024340


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, mg, oz, ozt, pwt
Scale Graduations
0.01 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG4000
Zoro #
G2024340
UPC #
728028234350
Country of Origin
Poland

Dimensions

Weighing Surface Depth
6 3/8 in
Weighing Surface Width
6 3/8 in
Overall Width
8 1/2 in
Overall Length
13 9/16 in
Overall Height
90 mm

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, mg, oz, ozt, pwt
Capacity
4,000 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Scale Connection Ports
RS-232, USB Ports
Housing Material
ABS (Upper), Die-Cast Metal
Power Unit
12V DC
Platform Material
Stainless Steel
Item
Compact Bench Scale
Application Modes
Animal Weighing, Check Counting, Check Weighing, Compounding, Display Hold, Parts Counting, Percent Weighing, SQC Process Control, Tare Setup, Totalization, Weighing
Scale Readability
0.01g
Linearity
0.02 g
Power Source
AC Adapter
Stabilization Time
3 sec
Readability
0.01 g
Repeatability
0.01 g
Product Type
Compact Bench Scale
Display Type
LCD
Scale Mechanism
Digital

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,000 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 3/8 in, Weighing Surface Width 6 3/8 in, Overall Length 13 9/16 in, Overall Width 8 1/2 in, Overall Height 90 mm, Application Modes Animal Weighing, Check Counting, Check Weighing, Compounding, Display Hold, Parts Counting, Percent Weighing, SQC Process Control, Tare Setup, Totalization, Weighing, Power Unit 12V DC

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.