Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Moisture Analyzer, 120g, Digital

  • Mfr # AGS120

  • Zoro # G2447089


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

Readability
0.001 g
Scale Item
Compact Bench Scale
Special Features
Analysis Parameters Memory Bank, Multiple Profiles and Analysis Modes, On Screen Graph Plotting, Temperature Calibration
Scale Dimensions
8.50 in x 13.60 in x 7.90 in
Housing Material
Die Cast/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS120
Zoro #
G2447089
UPC #
-
Country of Origin
Poland

Dimensions

Scale Dimensions
8.50 in x 13.60 in x 7.90 in
Overall Height
7 7/8 in
Overall Length
8 1/2 in
Drying Chamber Dimensions
4.2 in x 8 in
Weighing Surface Depth
3-1/2"
Overall Width
13 5/8 in
Pan Dimensions
3.50 in dia
Weighing Surface Width
3-1/2"
Drying Chamber Width
3/4 in
Scale Depth
13 5/8 in
Pan Diameter
3 1/2 in
Scale Height
8 1/2 in
Drying Chamber Height
3/4 in
Scale Width
7 7/8 in
Drying Chamber Depth
4 1/4 in

Details

Item
Moisture Analyzer
Readability
0.001 g
Scale Item
Compact Bench Scale
Special Features
Analysis Parameters Memory Bank, Multiple Profiles and Analysis Modes, On Screen Graph Plotting, Temperature Calibration
Housing Material
Die Cast/Metal
Power Unit
110 VAC
Drying Temp. Range
0 Degrees to 250 Degrees C
Display
Backlit LCD
Warm-Up Time
30 sec
Interface - Lab Equipment
RS232, USB
Includes
AC Adapter
Drying Power
Halogen
Weighing Units
g
Digital/Mechanical
Digital
Platform Material
Metal
Scale Connection Ports
RS-232, USB
Max. Capacity
120 g
Capacity
120g
Scale Readability
0.001g
Application Modes
On Screen Graph Plotting, Analysis Parameters Memory Bank, Multiple Profiles and Analysis Modes, Temperature Calibration
Scale Display
LCD
Scale Sub-Category
Precision Balance
Max. Drying Time
10 hr
Moisture Measurement Accuracy
0.01 %
Washdown
No
Product Type
Moisture Analyzer
Drying Temperature - Minimum
0 Degrees C
Maximum Capacity
120 g
Moisture Measurement Repeatability
0.100 %
Interface
RS232, USB
Maximum Drying Time
10 hr
Display Type
LCD
Drying Mechanism
Oven
Drying Temperature - Maximum
250 Degrees C

Description

Moisture Analyzer, Max. Capacity 120 g, Drying Temp. Range 0 Degrees to 250 Degrees C, Readability 0.001 g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Metal, Interface - Lab Equipment RS232, USB, Overall Height 7 7/8 in, Overall Length 8 1/2 in, Overall Width 13 5/8 in, Drying Chamber Dimensions 4.2 in x 8 in, Drying Power Halogen, Max. Drying Time 10 hr, Moisture Measurement Repeatability 0.100 Percent, Warm-Up Time 30 sec, Pan Dimensions 3.50 in dia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.