Zoro Homepage

Precision Moisture Analyzer, 120g, Digital

  • Mfr # ATS120

  • Zoro # G2447055


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Display
Backlit LCD
Scale Readability
0.001g
Special Features
4 Drying Profiles and Analysis Modes, On Screen Graph Plotting, Temperature Calibration
Moisture Measurement Accuracy
0.01 %
Pan Dimensions
3.50 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS120
Zoro #
G2447055
UPC #
728028234442
Country of Origin
Poland

Dimensions

Pan Dimensions
3.50 in dia
Drying Chamber Dimensions
4.2 in x 8 in
Overall Width
11 3/8 in
Scale Dimensions
7.20 in x 11.40 in x 6.00 in
Weighing Surface Width
3-1/2"
Overall Length
7 1/4 in
Overall Height
6 in
Weighing Surface Depth
3-1/2"
Scale Depth
11 3/8 in
Drying Chamber Height
3/4 in
Pan Diameter
3 1/2 in
Scale Height
7 1/4 in
Drying Chamber Width
3/4 in
Drying Chamber Depth
4 1/4 in
Scale Width
6 in

Details

Item
Moisture Analyzer
Display
Backlit LCD
Scale Readability
0.001g
Special Features
4 Drying Profiles and Analysis Modes, On Screen Graph Plotting, Temperature Calibration
Moisture Measurement Accuracy
0.01 %
Application Modes
On Screen Graph Plotting, 4 Drying Profiles and Analysis Modes, Temperature Calibration
Scale Connection Ports
RS-232, USB
Scale Item
Compact Bench Scale
Readability
0.001 g
Includes
AC Adapter
Housing Material
Die Cast/Metal
Scale Sub-Category
Precision Balance
Drying Power
Halogen
Max. Capacity
120 g
Interface - Lab Equipment
RS232, USB
Weighing Units
g
Max. Drying Time
10 hr
Platform Material
Stainless Steel
Scale Display
LCD
Power Unit
110VAC
Washdown
No
Warm-Up Time
60 sec
Digital/Mechanical
Digital
Capacity
120g
Drying Temp. Range
0 Degrees to 160 Degrees C
Product Type
Moisture Analyzer
Maximum Drying Time
10 hr
Drying Temperature - Minimum
0 Degrees C
Interface
PS2, RS232C, USB
Maximum Capacity
120 g
Display Type
LCD
Drying Temperature - Maximum
160 Degrees C
Drying Mechanism
Oven
Moisture Measurement Repeatability
0.010 %

Description

Moisture Analyzer, Max. Capacity 120 g, Drying Temp. Range 0 Degrees to 160 Degrees C, Readability 0.001 g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Stainless Steel, Interface - Lab Equipment RS232, USB, Overall Height 6 in, Overall Length 7 1/4 in, Overall Width 11 3/8 in, Drying Chamber Dimensions 4.2 in x 8 in, Drying Power Halogen, Max. Drying Time 10 hr, Moisture Measurement Repeatability 0.010 Percent, Warm-Up Time 60 sec, Pan Dimensions 3.50 in dia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.