Shop TORIN
Create Account
T92003 Hydraulic Bottle Jack - 20 Ton Capacity
- Mfr # T1R-T92003
- Zoro # G124190592
product price:Â
$
196.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1R-T92003
- Zoro #
- G124190592
- UPC #
- -
- Country of Origin
- China
Description
Features 20 Ton Hydraulic Bottle Jack With High Quality, Glide Action Pressure Pump.. Powerful Jack Makes Big Loads Easy To Lift.. Minimum Height 9-1/2 in., Lifting Height Is 6 in.. Heat Treated Extension Screw Allows Low Pickup Height Adjustment And Maximum Lift Height.. Serrated, Heat Treated Saddle Provides Generous Lifting Area And Secure Grip.. A Wide, Rugged Base Provides Stability And Strength.. Critical Stress Points Are Reinforced For Added Durability And Dependability.. Type - Bottle.. Operation Type - Hydraulic.. Capacity - 40000 lbs.. Maximum Lift - 17.8 in.. Color - Red.. Material - Steel..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.