Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork OptiCore Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990, PK36

  • Mfr # 112990

  • Zoro # G7516530


product price: $89.99
/pk 36, $2.50/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T11 OptiCore® Bath Tissue Dispensers -565620, 565628, 565720, 565728, 565820, 565828
Material
PAPER
Roll Length
4 in
For Use With
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112990
Zoro #
G7516530
UPC #
10073286639254
Country of Origin
United States

Dimensions

Roll Length
4 in
Overall Length
22.813
Overall Width
17.313
Roll Dia.
5.63 in
Sheet Length
4 in
Sheet Width
3-3/4 in
Core Dia.
1.665 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T11 OptiCore® Bath Tissue Dispensers -565620, 565628, 565720, 565728, 565820, 565828
Material
PAPER
Number of Sheets
1,755/Roll
For Use With
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
Color
White
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable
Tissue Type
Toilet
Ply
1

Description

Tork® Universal Bath Tissue Roll with OptiCore, Septic Safe, 1-Ply, White, 1755 Sheets/Roll, 36/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.