Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Extra Mild Foam Soap S4, No Fragrance Added, 6 x 1L, 401211 401211

Tork Extra Mild Foam Soap S4, No Fragrance Added, 6 x 1L, 401211 (Discontinued)

  • Mfr # 401211
  • Zoro # G7524818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401211
Zoro #
G7524818
UPC #
10073286628807
Country of Origin
United States

Dimensions

Size
1 L
Overall Height
10.5
Width
3.686654
Overall Length
11.375
Overall Width
7.75
Height
9.8701
Length
3.71752

Details

Fragrance
Unscented
Item
Personal Soaps
Application
General Purpose; Hand
Hygiene Form
Foam
Packaging Type
Bottle
Soap/Lotion Type
Foam
For Use With
Tork® S4 Foam Skincare Dispensers, Stands and Mounting Kits 466000, 466100, 570010, 570018, 570038, 571501, 571508, 571600, 571608
Material
NONP
For Use On
Bacteria; Dirt; Grime
Standards
EcoLogo Certified; Green Seal Certified; Health Canada Certified; NSF E1 Certified
Color
Clear
Cleaner Container Type
Bottle
Weight
15.128 lbs

Description

Tork Extra Mild Soap Foam S4:
Tork Extra Mild Foam Soap is formulated for gentleness with no fragrance or dyes added and has been dermatologically tested for good skin compatibility. Featuring a rich and soothing lather, this formula helps reduce the risk of irritation for everyday hand hygiene. This soap is triple-certified by Green Seal, ECOLOGO, and NSF, helping to support sustainability goals. Tork Extra Mild Foam soap is compatible with easy-to-use Tork S4 skincare dispensers to help promote hand hygiene.


  • •Mild, dermatologically tested, skin caring ingredients care for sensitive skin when frequent handwashing is needed.
  • •Premium formula delivers a skincare product free of dyes, fragrances and gluten.
  • •High capacity ensures portion control and prevents overuse.
  • •Refilling done in three seconds, conveniently allowing ''load and flow''.
  • •Ideal for everyday handwashing in schools, restaurants, nursing homes and mixed populations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.