Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork 1 Ply Ply, White, 96 PK TS1636S

1 Ply Ply, White, 96 PK (Discontinued)

  • Mfr # TS1636S
  • Zoro # G4072809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1636S
Zoro #
G4072809
UPC #
10073286620092
Country of Origin
United States

Dimensions

Roll Length
312.5 ft.
Sheet Size
4" x 3.8"
Overall Width
17.125
Overall Length
25.75
Inside Diameter
1.65
Overall Height
16.75

Details

Item
Toilet Paper
Green Certification or Other Recognition
EcoLogo
Roll Type
Standard
Material
PAPER
Sheets per Roll
1000 Sheets
Color
White
Ply
1 Ply
Sheets Per Roll
1000
Recycled Content
100% Fiber
Weight
38.542031
For Use With
59TR, 55TR

Description

TorkĀ® Universal Bath Tissue, Septic Safe, 1-Ply, White, 1000 Sheets/Roll, 96 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.