Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 gal Rectangular Trash Can, Silver, None, Stainless Steel, 17 1/8 in

  • Mfr # 309051

  • Zoro # G214867625


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Rectangular
Color
Silver
Height
56 in
Overall Width
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309051
Zoro #
G214867625
UPC #
10073286624939
Country of Origin
United States

Dimensions

Height
56 in
Overall Width
17 1/8 in
Depth
9 in

Details

Container Capacity
12 gal
Item
Trash Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
None
Material
Stainless Steel
Features
Recessed Frame
Standards
ADA Compliant
Container Mounting Style
Wall-Mounted
Finish
Metallic
Container Product Grouping
Trash Can
Includes
Recessed Frame
Mobility
Stationary
Includes Ashtray
Ashtray Not Included
Resistance Properties
Corrosion-Resistant
Number of Wheels
0
Rigid Liner Material
Metal
Lid Type
Open
Container Basic Material
Metal

Description

Recessed Frame and Waste Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.