Zoro Homepage

Tork High-Capacity Toilet Paper Roll White T26, Advanced, 2-Ply, 36 x 1000 sheets, 110292A, PK36

  • Mfr # 110292A

  • Zoro # G7516445


product price: $76.59
/pk 36, $2.13/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T26 High Capacity Bath Tissue Dispensers - 555620, 555628
Material
PAPER
Roll Length
3.75 in
Number of Sheets
1,000/Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110292A
Zoro #
G7516445
UPC #
10073286620344
Country of Origin
United States

Dimensions

Roll Length
3.75 in
Overall Length
21.75
Overall Width
16.375
Roll Dia.
5.4 in
Sheet Length
3.75 in
Sheet Width
3.94 in
Core Dia.
1.7 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T26 High Capacity Bath Tissue Dispensers - 555620, 555628
Material
PAPER
Number of Sheets
1,000/Roll
For Use With
Tork® T26 High Capacity Bath Tissue Dispensers - 555620, 555628
Color
White
Standards
EcoLogo Certified; EPA Compliant; LEED Applicable
Tissue Type
Toilet
Ply
2

Description

Tork® Advanced High Capacity Bath Tissue, Septic Safe, 2-Ply, White, 1,000 Sheets/Roll, 36/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.