Zoro Homepage

Tork OptiCore Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090, PK12

  • Mfr # 160090

  • Zoro # G7516129


product price: $57.29
/pk 12, $4.77/ea

Key Features

Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T10 OptiCore® Bath Tissue Dispensers - 565520, 565528
Material
PAPER
Roll Length
3.5 in
Number of Sheets
2,000/Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160090
Zoro #
G7516129
UPC #
10073286639247
Country of Origin
United States

Dimensions

Roll Length
3.5 in
Overall Width
14.563
Roll Dia.
7.2 in
Overall Length
21.688
Sheet Length
3.5 in
Sheet Width
3-3/4 in
Core Dia.
1.67 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T10 OptiCore® Bath Tissue Dispensers - 565520, 565528
Material
PAPER
Number of Sheets
2,000/Roll
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable
Color
White
For Use With
Tork® T10 OptiCore® Bath Tissue Dispensers - 565520, 565528
Tissue Type
Toilet
Ply
2

Description

Tork® Universal High Capacity Bath Tissuel w/OptiCore, Septic Safe, 2-Ply, White, 2000/Roll, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.