Zoro Homepage

Tork Premium Poly-Pack Bath Tissue, Septic Safe, 2-Ply, White, 4.1-Inch X 4-Inch, 400 Sheets

  • Mfr # 2465412

  • Zoro # G501839892


product price: $71.39
/pk 48, $1.49/ea

Key Features

Toilet Paper Type
Poly Wrapped
Compatible Mfg. Model Number
93T
Roll Length
4 in
Number of Sheets
400/Roll
Roll Dia.
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465412
Zoro #
G501839892
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
4 in
Roll Dia.
4.8 in
Sheet Width
4.1 in
Sheet Length
4 in
Core Dia.
1.65 in

Details

Item
Toilet Tissue
Toilet Paper Type
Poly Wrapped
Compatible Mfg. Model Number
93T
Number of Sheets
400/Roll
Color
White
Tissue Type
Toilet
Ply
2

Description

TorkĀ® Premium Soft 2-Ply Bath Tissue is a luxurious, extra soft tissue with high brightness for a lasting impression. Elegant embossing enhances bulk and softness. Easy start tail seal to prevent waste. Attractive decor designed to make a great impression. Poly bundles reduce storage space required and packaging waste to manage. Features rapid breakup, ideal for all plumbing systems and safe for septic systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.