
Tork Jumbo Toilet Paper Roll White T1, Advanced, 2-ply, 6 x 1600 feet, 12021502 (Discontinued)
- Mfr # 12021502
- Zoro # G7515237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12021502
Zoro #
G7515237
UPC #
10073286618815
Country of Origin
United States
Dimensions
Roll Length
1600 ft
Overall Width
10.5
Length
1,600 ft
Outside Diameter
10"
Width
3.48 in
Overall Height
11.188
Inside Diameter
2.34
Overall Length
20.625
Sheet Width
3.48 in
Core Size
2.3"
Details
Item
Toilet Tissue
Toilet Paper Type
Roll
Material
PAPER
Weight
17.932 lbs
Color
White
For Use With
Tork® T1 Jumbo Bath Tissue Dispensers - 247549A, 554020A, 554028A
Standards
EcoLogo Certified; EPA Compliant
Number of Plies
2
Tissue Type
Toilet
Description
Tork Jumbo Toilet Paper Roll White T1:
Minimize waste and overuse of toilet paper with these Tork® jumbo toilet paper rolls. Choosing these high-capacity rolls means less frequent refills are required of your staff. They have a reduced stub roll, fewer cores, and no wrappers, resulting in less waste. These 100% recycled fiber jumbo toilet paper rolls are environmentally friendly and EPA and Ecologo certified. An Easy Handling Carry Box makes it simple to transport these rolls, and they require less storage space too.
- •The perfect combination of quality, performance and value.
- •Extra long-lasting tissue means fewer changes, less maintenance and better control of paper waste.
- •A perfect choice for high-traffic washrooms as well as environments where efficiency and reduced cost are priorities.
- •Rapid break-up capability is ideal for all plumbing systems.
- •Universal core is designed to fit virtually all size jumbo tissue dispensers.
- •Designed to maximize performance and convenience while minimizing overall costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.