Zoro Homepage

Tork OptiCore Mid-size Toilet Paper Roll White T11, Universal, 2-ply, 36 x 865 sheets, 161990, PK36

  • Mfr # 161990

  • Zoro # G7517294


product price: $74.19
/pk 36, $2.06/ea

Key Features

Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T11 OptiCore® Bath Tissue Dispensers -565620, 565628, 565720, 565728, 565820, 565828
Material
PAPER
Roll Length
4 in
Overall Width
16.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161990
Zoro #
G7517294
UPC #
10073286639261
Country of Origin
United States

Dimensions

Roll Length
4 in
Overall Width
16.625
Roll Dia.
5.63 in
Overall Length
21.875
Sheet Width
3-3/4 in
Sheet Length
4 in
Core Dia.
1.665 in

Details

Item
Toilet Tissue
Toilet Paper Type
Roll
Compatible Mfg. Model Number
Tork® T11 OptiCore® Bath Tissue Dispensers -565620, 565628, 565720, 565728, 565820, 565828
Material
PAPER
Number of Sheets
865/Roll
For Use With
Tork® T11 OptiCore® Bath Tissue Dispensers - 565620, 565628, 565720, 565728, 565820, 565828
Standards
EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable
Color
White
Tissue Type
Toilet
Ply
2

Description

Tork® Universal Bath Tissue Roll with OptiCore, Septic Safe, 2-Ply, White, 865 Sheets/Roll, 36/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.