
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF6830
Zoro #
G510805055
UPC #
73286626431
Country of Origin
United States
Dimensions
Sheet Size
8 in x 8 in
Sheet Length
8 in
Details
Tissue Box Type
Cube
Item
Facial Tissue
Ply
2
Features
Low Linting
Color
White
Number of Sheets
2
Description
Tork's facial tissue box offers performance and value in a soft, 2-ply tissue. Polyshield technology helps stop lint so each tissue is clean and fresh, and a one-at-a-time dispensing feature reduces waste and promotes efficiency as users will only take what they need. Cube Box. Tissue Type: Facial; Number of Plies: 2; Number of Sheets: 94/Box; Length: 8in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.