Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ply Facial Tissue, 30 PK

  • Mfr # TF6710A

  • Zoro # G010804923


product price: $49.89
/pk 30, $1.66/ea

Key Features

Tissue Box Type
Flat
Sheet Length
7.9 in
Ply
2
Number of Sheets
100/Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6710A
Zoro #
G010804923
UPC #
073286614896
Country of Origin
United States

Dimensions

Sheet Length
7.9 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Ply
2
Number of Sheets
100/Box

Description

Tork Universal Facial Tissue is a soft and absorbent facial tissue which offers the right combination of performance and value. The flat box style is ideal for the vanity or in-wall dispensers. An economic choice, without sacrificing performance, allows for additional cost savings. Soft protective poly shield opening protects the tissues and provides easy, one-at-a-time dispensing while reducing lint. Tissue Type: Facial; Number of Plies: 2; Number of Sheets: 100/Box; Length: 7.9in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.