Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork 2 Ply Facial Tissue, 94 Sheets TF6910A

2 Ply Facial Tissue, 94 Sheets (Discontinued)

  • Mfr # TF6910A
  • Zoro # G5229495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6910A
Zoro #
G5229495
UPC #
10073286614169
Country of Origin
United States

Dimensions

Width
4.3701
Height
5.315
Overall Height
18.5
Overall Length
15.438
Overall Width
13.75
Length
4.3701

Details

Item
Facial Tissue
Ply
2
Number of Sheets
94
Color
White
Box Type
Cube
Green Certification or Other Recognition
EcoLogo, EPA
Material
PAPER
Features
Soft, Absorbent, Low Linting
Application
Face
Weight
12.02001

Description

TorkĀ® Premium Facial Tissue, 2-Ply, White, 94 Sheets/Box, 36 Boxes/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.