
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ0928
Zoro #
G4071269
UPC #
10073286622911
Country of Origin
United States
Dimensions
Roll Length
750 ft.
Sheet Size
3.5" x 750 ft.
Core Dia.
3.3"
Length
750 ft
Width
3.5"
Overall Width
18.125
Overall Length
27
Overall Height
7.875
Inside Diameter
3.3
Details
Item
Toilet Paper
Green Certification or Other Recognition
EcoLogo, EPA
Roll Type
Jumbo
Material
PAPER
Sheets per Roll
Continuous Roll
Color
White
Ply
2 Ply
Weight
17.716014
For Use With
70WM1
Description
TorkĀ® Universal Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.48" x 750 ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.