Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork 2 Ply Ply, White, 96 PK TM1616

2 Ply Ply, White, 96 PK (Discontinued)

  • Mfr # TM1616
  • Zoro # G4068475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1616
Zoro #
G4068475
UPC #
10073286611724
Country of Origin
United States

Dimensions

Roll Length
156.25 ft.
Core Dia.
1.7"
Sheet Size
4.5" x 3.8"
Overall Length
25.75
Overall Width
17.125
Overall Height
18.875
Inside Diameter
1.65

Details

Item
Toilet Paper
Roll Type
Standard
Material
PAPER
Sheets per Roll
500 Sheets
Color
White
Ply
2 Ply
Weight
34.628029

Description

TorkĀ® Universal Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 96 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.