Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork 2 Ply Ply, White, 96 PK TM1616S

2 Ply Ply, White, 96 PK (Discontinued)

  • Mfr # TM1616S
  • Zoro # G5081813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1616S
Zoro #
G5081813
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
4.4"
Roll Length
156.25 ft.
Sheet Size
4" x 3.8"

Details

Item
Bath Tissue
Roll Type
Standard
Sheets per Roll
500 Sheets
Color
White
Ply
2 Ply

Description

Bath Tissue,2-Ply,White,4X3.75 She,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.