
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM6120S
Zoro #
G4071899
UPC #
10073286620580
Country of Origin
United States
Dimensions
Roll Length
156.25 ft.
Sheet Size
4" x 3.8"
Core Dia.
1.7"
Details
Item
Toilet Paper
Roll Type
Standard
Material
PAPER
Sheets per Roll
500 Sheets
Ply
2 Ply
Color
White
Description
TorkĀ® Advanced 2-Ply Bath Tissue, Septic Safe, White, 500 Sheets/Roll, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.