
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472880
Zoro #
G7514458
UPC #
10073286656251
Country of Origin
United States
Dimensions
Overall Width
14.257
Width
3.66"
Overall Length
19.072
Outside Diameter
4.75"
Length
4.0"
Overall Height
11.07
Details
Material
PAPER
Sheets per Roll
1,000 per roll
Color
White
Weight
24.073 lbs
For Use With
Tork® T7 Coreless Bath Tissue Dispensers - 473200, 473208, 473020, 473030, 473040, 473060
Ply
2
Standards
EcoLogo Certified; LEED Applicable
Description
Tork® Advanced High Capacity Bath Tissue has twice the capacity for fewer restroom maintenance intervals and reduced risk of product run-outs for improved patron satisfaction. Provides hygienic dispensing while reducing waste and maintenance expense. This tissue is ideal for low to medium traffic washrooms with a high focus on guest satisfaction. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.