
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290019
Zoro #
G7569076
UPC #
10073286632750
Country of Origin
United States
Dimensions
Core Dia.
1.51"
Outside Diameter
7.25"
Overall Width
15
Overall Length
22.375
Overall Height
9.695
Inside Diameter
1.51
Paper Towel Width
8.27"
Length
10"
Details
Color
White
Ply
2
Material
Paper
Uses Dispenser
Tork® H11 Matic® Towel Roll Dispensers - 461102, 461122, 461123
Container Type
Roll
Standards
EPA Compliant
Sheets per Roll
690
Application
Hand Drying; General Purpose
Weight
20.648 lbs
Capacity
18.9 lbs
Description
Tork® Premium Soft Matic Hand Towel Roll, 8.27" x 575 ft, White, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.