Zoro Homepage

Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 500 Sheets, 120932, PK6

  • Mfr # 120932

  • Zoro # G7569304


product price: $67.29
/pk 6, $11.22/ea

Key Features

Paper Towel Type
Center Pull
Color
White
Sheet Width
7.6 in
Sheet Length
11.8 in
Sheet Size
7.6 in x 11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120932
Zoro #
G7569304
UPC #
10073286619690
Country of Origin
United States

Dimensions

Sheet Width
7.6 in
Sheet Length
11.8 in
Sheet Size
7.6 in x 11.8 in
Roll Dia.
7.8"
Roll Length
491 ft
Core Dia.
2.94 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
500
Ply
2 Ply
Application
Wiping
Material
Paper
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved; EcoLogo Certified; EPA Compliant
Standards
Cedar Grove Composting Approved; EcoLogo Certified; EPA Compliant
Container Type
Roll
Compatible Mfg. Model Number
559020A, 559028A, 659028, 659020
Applicable Material
Multiple; Skin
Dirt Types
General Purpose
Capacity
17 lbs
Scent
Unscented

Description

TorkĀ® Centerfeed Hand Towel, 2-Ply, 7.6 x 11.8, White, 500/Roll, 6 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.