Zoro Homepage
This item is Discontinued.
Tork Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201, PK6 121201

Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201, PK6 (Discontinued)

  • Mfr # 121201
  • Zoro # G7570887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121201
Zoro #
G7570887
UPC #
10073286613940
Country of Origin
United States

Dimensions

Sheet Width
9 in
Sheet Length
11.8 in
Sheet Size
9 in x 11.8 in
Roll Dia.
7.8"
Roll Length
590 ft
Core Dia.
2.94 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
600
Ply
2
Uses Dispenser
Tork® M2 Centerfeed Dispensers - 559020A, 559028A, 659028, 659020
Container Type
Roll
Material
Paper
Application
Wiping
Standards
EcoLogo Certified; EPA Compliant
Green Certification or Other Recognition
EcoLogo Certified; EPA Compliant
Compatible Mfg. Model Number
559020A, 559028A, 659028, 659020
Dirt Types
Dirt; Dust; Grime
Capacity
23.7 lbs
Scent
Unscented
Applicable Material
Multiple; Skin

Description

Tork Universal Centerfeed Hand Towels offer one-at-a-time service while reducing waste. Ideal for many environments such as workshops and kitchens. Hygienictouch only the dispensing paper towel and reduce cross contamination.


  • • Hygienic-touch only the dispensing towel and reduce cross contamination.
  • • High capacity to reduce labor cost and refill frequency.
  • • A versatile solution where both hand and surface wiping is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.