
Tork Xpress® Soft Multifold Hand Towel White H2, Absorbent, 16 x 135 Sheets, MB579 (Discontinued)
- Mfr # MB579
- Zoro # G601860543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB579
Zoro #
G601860543
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
9.13"
Sheet Length
9.5 in
Sheet Size
9.13 in x 9.5 in
Roll Length
9.5"
Details
Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White with Blue Leaf
Number of Sheets
2; 135
Ply
2
Container Type
Pack
Material
Paper
Uses Dispenser
Tork® H2/H23 Towel Dispensers - 552020, 552028, 463002, 552120, 552228, 73TR, 78T1, 302020, 302028, 302030
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved; EPA Compliant
Application
General Purpose; Hand drying
Standards
Cedar Grove Composting Approved; EPA Compliant
Compatible Mfg. Model Number
552020, 552028, 463002, 552120, 552228, 73TR, 78T1, 302020, 302028, 302030
Scent
Unscented
Capacity
13.6 lbs
Applicable Material
Multiple
Dirt Types
Dust; Germs; Grease; Grime; Soil
Description
Tork® Premium Soft Xpress® 3-Panel Multifold Hand Towels offer superior appearance, hand feel, strength and absorbency. Maintain a high-end image with reduced waste and clutter. High-performance towels result in customers using fewer per use and greater cost savings. Hands dry faster thanks to greater absorbency and overall better performance. Combine softness with sustainability.
- •Fast absorbency helps to control usage reducing waste and maintenance time.
- •Maintain a high-end image with reduced waste and clutter.
- •Available in an Easy Handling Carry Box.
- •Ideal for low to medium traffic washrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.